Motion
RAR5-SE-30/750

FLEXCO
RAR5-SE-30/750

41283 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00972171
MFR #RAR5-SE-30/750
Price$99.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR5-SE-30/750

41283 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
MI ITEM #00972171
MFR #RAR5-SE-30/750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.61/each

Specifications

Dimensions

  • Weight
    3.80 lbs
  • Width
    30 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Package Quantity
    2 Strips Per Pack

Overview

Mfr description
RAR5-SE-30/750 FSTNR STRIP (2/PKG)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought