Overview
Mfr description
31614 7/32X6 T-HANDLE HEX KEY
Specifications
- Hex Size
- Key ShapeStraight
- Drive StyleHex
- Blade Length6 in
- Ball EndStraight End
- MaterialAlloy Steel
- Finish CoatingBlack Finish
- Non SparkingNot Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data