Motion
31624
Hex Key - 3/8 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
Mi Item #00972250
MFR #31624
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/8 in Hex Size, Straight Shape, 6 in Blade Length, Straight End, Alloy Steel
Mi Item #00972250
MFR #31624

Mfr description
31624 T-HANDLE HEX KEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size  
    3/8 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Straight
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)