Motion
31912
Hex Key - 3/16 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
MI ITEM #00972264
MFR #31912
List Price$5.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/16 in Hex Size, Straight Shape, 9 in Blade Length, Straight End, Alloy Steel
MI ITEM #00972264
MFR #31912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.19/each for your price

Overview

Mfr description
31912 HEX KEY 3/16 LOOP HANDLE 9"OAL

Specifications

  • Hex Size
  • Key Shape
    Straight
  • Drive Style
    Hex
  • Blade Length
    9 in
  • Ball End
    Straight End
  • Material
    Alloy Steel
  • Finish Coating
    Black Finish
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text