Motion
R5S-SE-36/900

FLEXCO
R5S-SE-36/900

41290 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #00972279
MFR #R5S-SE-36/900
Price$400.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5S-SE-36/900

41290 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
Mi Item #00972279
MFR #R5S-SE-36/900

Mfr description
R5S-SE-36/900 FSTNER STRIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.58/each

Specifications

Dimensions

  • Weight
    4.75 lbs
  • Width
    36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    316 Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)