Motion
R5S-SE-42/1050

FLEXCO
R5S-SE-42/1050

41291 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
MI ITEM #00972291
MFR #R5S-SE-42/1050
Your Price$414.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R5S-SE-42/1050

41291 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, 316 Stainless Steel Material
MI ITEM #00972291
MFR #R5S-SE-42/1050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$414.41/each(List $600.90)

Overview

Mfr description
R5S-SE-42/1050 FSTNR STRIP (2/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    316 Stainless Steel
  • Height
    1.5
  • Width
    2.5, 42 in
  • Length
    39.5
  • Package Quantity
    2 Strips Per Pack
  • Weight
    5.45 lbs, 5.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text