Motion
RAR5-1/2-SE-36/900

FLEXCO
RAR5-1/2-SE-36/900

41351 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #00972301
MFR #RAR5-1/2-SE-36/900
Price$221.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RAR5-1/2-SE-36/900

41351 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Stainless Steel Material
Mi Item #00972301
MFR #RAR5-1/2-SE-36/900

Mfr description
RAR5-1/2-SE-36/900 FSTNR STRIP (2/PKG)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.19/each

Specifications

Dimensions

  • Weight
    6.53 lbs
  • Width
    36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Stainless Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)