Motion
SF 712
Tak Pak Adhesive Accelerator - Isopropanol Base, Bottle, 1-3/4 fl oz
Mi Item #00972431
MFR #SF 712
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tak Pak Adhesive Accelerator - Isopropanol Base, Bottle, 1-3/4 fl oz
Mi Item #00972431
MFR #SF 712

Mfr description
135316 20352 712 TAK PAK ACC 1.75 FO BO
  • Increases cure speed of Loctite® instant adhesive
  • Excellent for cosmetic applications, for clear and transparent adhesive beads or fillets
  • Suitable for securing wires or coils to PCBs
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Container Size
    1.75 oz
  • Package Size
    1-3/4 fl oz (US)
  • Specific Gravity
    0.79

Details

  • Application
    Speeds Cure
  • Chemical Base
    Isopropanol
  • Color
    Yellow
  • Cure Time
    30 min
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Standards Met
    MIL-46050C
  • Type
    Accelerator
  • UPC_NO
    079340203525
  • Viscosity
    1
  • Volatile Organic Compound Content
    99.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)