Motion
SRA-2M

FLEXCO
SRA-2M

41190 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00972448
MFR #SRA-2M
Price$1,052.62/bc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRA-2M

41190 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, Steel Material
Mi Item #00972448
MFR #SRA-2M

Mfr description
SRA-2M RIVETS 41190 (BULK)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,052.62/bc

Specifications

Dimensions

  • Height
    7.5
  • Length
    6.5
  • Weight
    16.60 lbs, 18.5
  • Width
    7.8

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    Steel
  • Package Quantity
    2000 Per Bucket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)