Motion
35198
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972476
MFR #35198
List Price$65.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972476
MFR #35198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.88/each for your price

Overview

Mfr description
35198 WRENCH HEX KY T-HDL SET 2MMX10MMX9

Specifications

  • Set Type
    Key Set
  • Minimum Hex Size
    2 mm
  • Maximum Hex Size
    10 mm
  • Drive Style
    Hex
  • Material
    Alloy Steel
  • Hex Size
    10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Ball End
    Straight End
  • Finish Coating
    Black Finish
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Includes
    Bench Set with Stand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text