Motion
SRA-S

FLEXCO
SRA-S

40542 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #00972497
MFR #SRA-S
Price$278.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRA-S

40542 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #00972497
MFR #SRA-S

Mfr description
SRA-S RIVETS 40542 (250/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.84/each

Specifications

Dimensions

  • Height
    2.25
  • Length
    4.75
  • Weight
    2.20 lbs, 2.11
  • Width
    6.55

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    430 Stainless Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)