Motion
SRB-S

FLEXCO
SRB-S

40543 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #00972505
MFR #SRB-S
Price$282.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRB-S

40543 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 430 Stainless Steel Material
Mi Item #00972505
MFR #SRB-S

Mfr description
SRB-S RIVETS 40543 (250/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.27/each

Specifications

Dimensions

  • Height
    2.1
  • Length
    6.4
  • Weight
    2.40 lbs, 2.3
  • Width
    4.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    430 Stainless Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)