Motion
SRC-S

FLEXCO
SRC-S

40544 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 400 Stainless Steel, 430 Stainless Steel Material
Mi Item #00972519
MFR #SRC-S
Price$265.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRC-S

40544 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Rivet, 400 Stainless Steel, 430 Stainless Steel Material
Mi Item #00972519
MFR #SRC-S

Mfr description
SRC-S RIVETS 40544 (250/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.18/each

Specifications

Dimensions

  • Height
    2.1
  • Length
    6.4
  • Weight
    2.60 lbs, 2.5
  • Width
    4.6

Details

  • Accessory Type
    Rivet Hinged Fastener Rivet
  • Material
    400 Stainless Steel, 430 Stainless Steel
  • Package Quantity
    250 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)