Specifications
Dimensions
- Weight2.65 lbs
Details
- Accessory TypeRivet Hinged Fastener Rivet
- Material400 Stainless Steel, 430 Stainless Steel
- Package Quantity250 Per Box
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)