Motion
22572
Torx Key or Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T-20 Maximum Torx Size
MI ITEM #00972542
MFR #22572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torx Key or Torx Driver Set - Torx Drive Style, T6 Minimum Torx Size, T-20 Maximum Torx Size
MI ITEM #00972542
MFR #22572

Mfr description
22572 TORX KEY SET T6-T20 FOLDING 3"OAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3 in
  • Maximum Torx Size
    T-20
  • Minimum Torx Size
    T6
  • Torx Size
    T-10, T-15, T-20, T-6, T-8, T-9

Details

  • Drive Style
    Torx
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Folding Key Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)