Specifications
Dimensions
- Hex Size1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Maximum Hex Size3/8 in
- Minimum Hex Size3/32 in
Details
- Drive StyleHex
- Handle StyleCushion Grip
- IncludesPouch
- Set TypeKey Set
Overview
Mfr description
53610 HEX KEY SET