Motion
53910
Hex Key or Hex Driver Set - Key Set, Minimum Hex Size: 3/32 in, Maximum Hex Size: 3/8 in
MI ITEM #00972573
MFR #53910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Key Set, Minimum Hex Size: 3/32 in, Maximum Hex Size: 3/8 in
MI ITEM #00972573
MFR #53910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/32 in
  • Overall Length
    9 in

Details

  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools • Eklind® alloy steel • Heat-treated for optimum strength and ductility • Eklind® Black finish to resist rust • Made in USA • Hex key sizes 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” and 3/8” • Pouch
  • Handle Style
    Cushion Grip
  • Includes
    Pouch
  • Set Type
    Key Set

Overview

Mfr description
53910 HEX KEY SET
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA
  • Hex key sizes 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” and 3/8”
  • Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought