Motion
56198
Hex Key or Hex Driver Set -
Mi Item #00972613
MFR #56198
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set -
Mi Item #00972613
MFR #56198

Mfr description
56198 METRIC KEY SET
  • 8pc Set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Arm Length
    9 in
  • Hex Size
    10 mm, 2 mm, 4 mm, 5 mm, 6 mm, 8 mm, 3 mm, 2.5 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    2 mm

Details

  • Drive Style
    Hex
  • Features & Benefits
    • 8pc Set
  • Handle Style
    Cushion Grip
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)