Motion
AC-72-1

FLEXCO
AC-72-1

38138 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00972616
MFR #AC-72-1
Price$74.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC-72-1

38138 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00972616
MFR #AC-72-1

Mfr description
AC-72-1 HINGE PIN 38138
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.82/each

Specifications

Dimensions

  • Weight
    10.40 lbs
  • Width
    72 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)