Motion
20372 ACME NUT 3-3/4 1-1/2 RH

NOOK INDUSTRIES
20372 ACME NUT 3-3/4 1-1/2 RH

ACME Bronze Nut - 3.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 30 % Efficiency Rating, 0.345 in-lbs Torque
MI ITEM #00972629
MFR #20372 ACME NUT 3-3/4 1-1/2 RH
Your Price$2,432.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20372 ACME NUT 3-3/4 1-1/2 RH

ACME Bronze Nut - 3.7500 in Nominal Screw Diameter, Right Hand Thread Direction, 30 % Efficiency Rating, 0.345 in-lbs Torque
MI ITEM #00972629
MFR #20372 ACME NUT 3-3/4 1-1/2 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,432.59/each(List $2,919.10)

Overview

Mfr description
20372 ACME NUT 3-3/4 1-1/2 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Specifications

  • Accessory Type
    ACME Bronze Nut
  • Nominal Screw Diameter
    3.7500 in
  • Thread Direction
    Right Hand
  • Efficiency Rating
    30 %
  • Torque
    0.345 in
  • Dynamic Torque
    81000 in
  • Static Torque
    260000 in
  • Weight
    16.89 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text