Motion
AC-30

FLEXCO
AC-30

40688 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00972655
MFR #AC-30
Price$373.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC-30

40688 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin
Mi Item #00972655
MFR #AC-30

Mfr description
AC-30 HINGE PIN 40688 (10/PKG)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$373.88/each

Specifications

Dimensions

  • Weight
    2.70 lbs
  • Width
    30 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)