1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
AC6-24-1
38164 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #
00972684
MFR #
AC6-24-1
Price
$49.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO AC6-24-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
AC6-24-1
38164 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #
00972684
MFR #
AC6-24-1
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$49.21
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.5
Length
10
Weight
10.40 lbs, 0.7
Width
10, 24 in
Details
Accessory Type
Rivet Hinged Fastener Hinge Pin
Material
Steel
Package Quantity
1 Per Pack
Overview
Mfr description
AC6-24-1 HINGE PIN 38164
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought