Motion
AC6-54-1

FLEXCO
AC6-54-1

38169 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972721
MFR #AC6-54-1
Price$140.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-54-1

38169 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972721
MFR #AC6-54-1

Mfr description
AC6-54-1 HINGE PIN 38169
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.31/each

Specifications

Dimensions

  • Weight
    1.46 lbs
  • Width
    54 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Package Quantity
    1 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)