Motion
AC6-60-1

FLEXCO
AC6-60-1

38170 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
Mi Item #00972730
MFR #AC6-60-1
Price$182.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-60-1

38170 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
Mi Item #00972730
MFR #AC6-60-1

Mfr description
AC6-60-1 HINGE PIN 38170
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.28/each

Specifications

Dimensions

  • Weight
    1.62 lbs
  • Width
    60 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)