Motion
AC6-72-1

FLEXCO
AC6-72-1

38171 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972737
MFR #AC6-72-1
Your Price$186.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-72-1

38171 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972737
MFR #AC6-72-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.24/each(List $214.17)

Overview

Mfr description
AC6-72-1 HINGE PIN 38171

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    72 in
  • Package Quantity
    1 Per Pack
  • Weight
    1.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text