Motion
10222
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972745
MFR #10222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972745
MFR #10222

Mfr description
10222 HEX KEY SET .050-3/8 LONG ARM AND
  • High quality, industrial grade
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in, 1.5 to 10 mm
  • Maximum Hex Size
    10 mm, 3/8 in
  • Minimum Hex Size
    0.05 in, 1.5 mm

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality, industrial grade• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Finished with Eklind® black finish to resist rust• Made in USAIncludes:• #10213 13 piece long series Hex-L® hey set with holder (.050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” and 3/8”)• #10609: 9 piece long series Hex-L® key set with holder (1.5 mm, 2 mm, 2.5 mm, 3 m, 4 mm, 5 mm, 6 mm, 8 mm and 10 mm)
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)