Motion
13609
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972752
MFR #13609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972752
MFR #13609

Mfr description
13609 HEX KEY SET 1.5-10MM LONG ARM BALL
  • High quality industrial-grade professional tools
  • Made with Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.5 mm, 10 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Made with Eklind® alloy steel• Heat-treated for optimum strength and ductility• Finished with Eklind® black finish to resist rust• Made in USAIncludes:• Long Metric keys: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm• Plastic holder
  • Finish Coating
    Black Finish
  • Includes
    Molded Holder
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)