Motion
20511
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972763
MFR #20511
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972763
MFR #20511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.91/each

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Hex Size
    1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    3/16 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Hex sizes: 3/16”, 7/32”, 1/4”, 5/16” and 3/8”
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
20511 HEX KEY SET 3/16-3/8 FOLDING
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Hex sizes: 3/16”, 7/32”, 1/4”, 5/16” and 3/8”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought