Motion
20811
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972770
MFR #20811
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972770
MFR #20811

Mfr description
20811 HEX KEY SET .050-3/32 FOLDING
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.76/each

Specifications

Dimensions

  • Handle Length
    3 in
  • Hex Size
    0.05 in, 1/16 in, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    5/32 in
  • Minimum Hex Size
    0.05 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USA• Hex key sizes: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64” and 5/32”
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)