Motion
CL4009-1LH
FS-200 Clutch, Ball Bearing Supported, 230 lb-ft Torque Capacity
MI ITEM #00972775
MFR #CL4009-1LH
Price$7,485.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS-200 Clutch, Ball Bearing Supported, 230 lb-ft Torque Capacity
MI ITEM #00972775
MFR #CL4009-1LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,485.65/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    142.8 mm
  • Overall Length
    57.9 mm

Details

  • Bearing Support
    Snap-ring
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1800 rpm
  • Torque Capacity
    230 ft-lbs
  • UPC_NO
    786582290656

Overview

Mfr description
FS 200 X 1.000 LH OVER-RUN CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought