Motion
20812
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972783
MFR #20812
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #00972783
MFR #20812

Mfr description
20812 HEX KEY SET 3/32-1/4 FOLDING
  • High quality industrial-grade professional tools
  • Made with Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    1/4 in
  • Minimum Hex Size
    3/32 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Made with Eklind® alloy steel• Heat-treated for optimum strength and ductility• Finished with Eklind® black finish to resist rust• Set includes the following sizes: 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32” and 1/4”
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)