Motion
AC6-48

FLEXCO
AC6-48

40714 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
Mi Item #00972787
MFR #AC6-48
Price$1,038.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-48

40714 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
Mi Item #00972787
MFR #AC6-48

Mfr description
AC6-48 HINGE PIN 40714 (10/PKG)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,038.26/each

Specifications

Dimensions

  • Weight
    12.30 lbs
  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)