Motion
AC6-60

FLEXCO
AC6-60

40718 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972795
MFR #AC6-60
Your Price$1,351.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
AC6-60

40718 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Hinge Pin, Steel Material
MI ITEM #00972795
MFR #AC6-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,351.86/each(List $1,622.24)

Overview

Mfr description
AC6-60 HINGE PIN 40718 (10/PKG)

Specifications

  • Accessory Type
    Rivet Hinged Fastener Hinge Pin
  • Material
    Steel
  • Width
    60 in
  • Package Quantity
    10 Per Pack
  • Weight
    16.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text