Motion
CL4009-3LH
Sprag Clutch - 1-1/4 in Bore, 142.8 mm OD, 57.9 mm Length, 230 ft-lbs Torque
MI ITEM #00972796
MFR #CL4009-3LH
Price$8,047.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1-1/4 in Bore, 142.8 mm OD, 57.9 mm Length, 230 ft-lbs Torque
MI ITEM #00972796
MFR #CL4009-3LH

Mfr description
FS 200 X 1.250 LH OVER-RUNNING CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,047.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    142.8 mm
  • Overall Length
    57.9 mm
  • Weight
    5.00 lbs

Details

  • Bearing Support
    Snap-ring
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1800 rpm
  • Torque Capacity
    230 ft-lbs
  • UPC_NO
    786582290830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)