Motion
21171
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972804
MFR #21171
Price$10.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972804
MFR #21171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.41/each

Specifications

Dimensions

  • Handle Length
    3.63 mm
  • Hex Size
    1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm
  • Maximum Hex Size
    6 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • High quality industrial-grade professional tools• Eklind® alloy steel• Heat-treated for optimum strength and ductility• Eklind® Black finish to resist rust• Made in USA• Metric hex key sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm and 6 mm
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set

Overview

Mfr description
21171 HEX KEY SET 1.5MM-6MM FOLDING
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA
  • Metric hex key sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm and 6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought