Overview
Mfr description
FS 200 X 1.312 LH OVER-RUN CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity230 ft-lbs
- Max Rpm1800 rpm
- Bore Diameter
- Outside Diameter
- Overall Length57.9 mm
- Bearing SupportSnap-ring
- UPC_NO786582290618
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data