Motion
13207
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972812
MFR #13207
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #00972812
MFR #13207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.03/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in
  • Maximum Hex Size
    1/4 in
  • Minimum Hex Size
    5/64 in

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Includes
    Molded Holder
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
13207 KEY SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought