Specifications
Dimensions
- Port 1 Size/Type1-1/4 in NPT
- Port 2 Size/Type1-1/4 in NPT
- Port Size1-1/4 in, 31.75 mm
- Weight22.80 lbs, 10.34 kg
Details
- Additional DetailsPort Configuration, NPT ports - NPT ported filters will be SAE with adaptors in each port, Indication Type, BM = Pop-up indicator (manual reset), Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve, Non-Bypass, Flow Direction, Inside - Outside, Element K Factors, 0.225
- Bowl LocationBottom Mounted
- Bowl MaterialSteel
- Bowl StyleMetal
- Burst Pressure17110 psi, 1180 bar
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating20 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeBm = Pop-Up Indicator (Manual Reset)
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate160 L/min, 42 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)