Motion
SC932-48-1

FLEXCO
SC932-48-1

38345 Conveyor Belt Fastener System Accessories - Hinge Pin, Steel Material
Mi Item #00972882
MFR #SC932-48-1
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SC932-48-1

38345 Conveyor Belt Fastener System Accessories - Hinge Pin, Steel Material
Mi Item #00972882
MFR #SC932-48-1

Mfr description
SC932-48-1 HINGE PIN 38345
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.91/each

Specifications

Dimensions

  • Weight
    14.08 lbs
  • Width
    48 in

Details

  • Accessory Type
    Hinge Pin
  • Material
    Steel
  • Package Quantity
    1 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)