Motion
SSC932-36-1

FLEXCO
SSC932-36-1

38338 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00972986
MFR #SSC932-36-1
Your Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC932-36-1

38338 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00972986
MFR #SSC932-36-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.31/each(List $49.82)

Overview

Mfr description
SSC932-36-1 HINGE PIN 38338

Specifications

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Width
    36 in
  • Package Quantity
    1 Per Pack
  • Weight
    10.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text