Motion
SSC932-42-1

FLEXCO
SSC932-42-1

38339 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00973000
MFR #SSC932-42-1
List Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC932-42-1

38339 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00973000
MFR #SSC932-42-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.10/each for your price

Overview

Mfr description
SSC932-42-1 HINGE PIN 38339

Specifications

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Width
    42 in
  • Package Quantity
    1 Per Pack
  • Weight
    12.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text