Motion
SSC932-48-1

FLEXCO
SSC932-48-1

38340 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00973016
MFR #SSC932-48-1
List Price$66.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC932-48-1

38340 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
MI ITEM #00973016
MFR #SSC932-48-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.41/each for your price

Overview

Mfr description
SSC932-48-1 HINGE PIN 38340

Specifications

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Width
    48 in
  • Package Quantity
    1 Per Pack
  • Weight
    14.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text