Motion
SSC932-30

FLEXCO
SSC932-30

38320 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
Mi Item #00973028
MFR #SSC932-30
Price$377.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SSC932-30

38320 Conveyor Belt Fastener System Accessories - Hinge Pin, Stainless Steel Material
Mi Item #00973028
MFR #SSC932-30

Mfr description
SSC932-30 HINGE PIN 38320 (10/PKG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.46/each

Specifications

Dimensions

  • Weight
    5.01 lbs
  • Width
    30 in

Details

  • Accessory Type
    Hinge Pin
  • Material
    Stainless Steel
  • Package Quantity
    10 Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)