Motion
SRTA-36

FLEXCO
SRTA-36

41214 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Single Rivet Applicator Tool
Mi Item #00973183
MFR #SRTA-36
Price$1,673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRTA-36

41214 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Single Rivet Applicator Tool
Mi Item #00973183
MFR #SRTA-36

Mfr description
SRTA-36 APPLICATOR TOOL 41214
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,673.32/each

Specifications

Dimensions

  • Weight
    41.67 lbs
  • Width
    36 in

Details

  • Accessory Type
    Rivet Hinged Fastener Single Rivet Applicator Tool
  • Includes
    SR-50 Driver Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)