Motion
SRTA-48

FLEXCO
SRTA-48

41216 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Single Rivet Applicator Tool
Mi Item #00973207
MFR #SRTA-48
Price$1,896.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SRTA-48

41216 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Single Rivet Applicator Tool
Mi Item #00973207
MFR #SRTA-48

Mfr description
SRTA-48 APPLICATOR TOOL 41216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,896.78/each

Specifications

Dimensions

  • Weight
    55.87 lbs
  • Width
    48 in

Details

  • Accessory Type
    Rivet Hinged Fastener Single Rivet Applicator Tool
  • Includes
    SR-50 Driver Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)