Motion
20446
Oil Seal - Solid, 2.048 in Shaft Dia., 2.875 in OD, 0.316 in Overall Width
MI ITEM #00973475
MFR #20446
Your Price$66.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.048 in Shaft Dia., 2.875 in OD, 0.316 in Overall Width
MI ITEM #00973475
MFR #20446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.49/each(List $91.75)

Overview

Mfr description
20446 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.048 in
  • Outside Diameter
    2.875 in
  • Overall Width
    0.316 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311178341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text