Motion
20447
Double Lip Oil Seal - Solid, 2.283 in Shaft Dia., 2.992 in OD, 0.630 in Overall Width, HMSASPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00973488
MFR #20447
List Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.283 in Shaft Dia., 2.992 in OD, 0.630 in Overall Width, HMSASPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00973488
MFR #20447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.27/each for your price

Overview

Mfr description
20447 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.283 in
  • Outside Diameter
    2.992 in
  • Overall Width
    0.630 in
  • Design Type
    HMSASPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311182973
  • Compatible Wear Sleeves
    99219
  • Compatible V-Rings
    22311;400600;400601;400604;400605
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text