Motion
2-1/2

FLEXCO
2-1/2

20007 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00973578
MFR #2-1/2
Price$162.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2-1/2

20007 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Steel Material
Mi Item #00973578
MFR #2-1/2

Mfr description
2-1/2 STEEL BELT FSTNR 20007 (10/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.05/each

Specifications

Dimensions

  • Weight
    6.30 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Steel
  • Package Quantity
    10 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)