Motion
1-1/2EMAP

FLEXCO
1-1/2EMAP

20366 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00973655
MFR #1-1/2EMAP
Price$193.46/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1-1/2EMAP

20366 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00973655
MFR #1-1/2EMAP

Mfr description
1-1/2 EMAP BELT FSTNR 20366 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.46/bx

Specifications

Dimensions

  • Weight
    5.60 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Bolt & Nut)
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)