Motion
2EMAP

FLEXCO
2EMAP

20367 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00973670
MFR #2EMAP
Price$235.37/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
2EMAP

20367 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener, Copper Alloy (Plate), Steel (Bolt & Nut) Material
Mi Item #00973670
MFR #2EMAP

Mfr description
2EMAP BELT FSTNR 20367 (25/CTN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.37/bx

Specifications

Dimensions

  • Weight
    7.70 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener
  • Material
    Copper Alloy (Plate), Steel (Bolt & Nut)
  • Package Quantity
    25 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)